Zoro Homepage

Spk Roller Bs, 60BS51 2 7/16

  • Mfr # 60BS51 2 7/16

  • Zoro # G2445789


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.61
Pitch Dia.
12.1831
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS51 2 7/16
Zoro #
G2445789
UPC #
697950309132
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.61
Pitch Dia.
12.1831
Storage Length
12.61
Caliper Diameter
11.7083
Storage Width
12.61
Storage Height
1.25

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
51
Type
Standard Roller Chain
Weight
15.37
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
2.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.