Zoro Homepage

Spk Roller Bs, 60BS52 1 1/4

  • Mfr # 60BS52 1 1/4

  • Zoro # G2446434


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.849
Number of Teeth
52
Type
Standard Roller Chain
Bore Type
Bored to Size
Pitch Dia.
12.4216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS52 1 1/4
Zoro #
G2446434
UPC #
697950309163
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.849
Pitch Dia.
12.4216
Length through Bore (In.)
1.25
Caliper Diameter
11.9526
Storage Width
12.849
Storage Height
1.25
Storage Length
12.849

Details

Number of Teeth
52
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
17.2
Stocked Finished Bore
1.25
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.