Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS52 1 15/16

  • Mfr # 60BS52 1 15/16

  • Zoro # G2449541


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.25
Pitch Dia.
12.4216
Type
Standard Roller Chain
Outside Dia. (In.)
12.849
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS52 1 15/16
Zoro #
G2449541
UPC #
697950309187
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
12.4216
Outside Dia. (In.)
12.849
Storage Width
12.849
Caliper Diameter
11.9526
Storage Length
12.849
Storage Height
1.25

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
52
Weight
17.9
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.