Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS52 1 5/8

  • Mfr # 60BS52 1 5/8

  • Zoro # G2441029


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Pitch Dia.
12.4216
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS52 1 5/8
Zoro #
G2441029
UPC #
697950309224
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
12.4216
Outside Dia. (In.)
12.849
Storage Length
12.849
Storage Height
1.25
Storage Width
12.849
Caliper Diameter
11.9526

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
52
Weight
17.2
Chain Number
60
Stocked Finished Bore
1.625
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.