Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS53 1 15/16

  • Mfr # 60BS53 1 15/16

  • Zoro # G2440572


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
13.088
Pitch Dia.
12.6602
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS53 1 15/16
Zoro #
G2440572
UPC #
697950309316
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.088
Pitch Dia.
12.6602
Length through Bore (In.)
1.25
Caliper Diameter
12.1856
Storage Height
1.25
Storage Length
13.088
Storage Width
13.088

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
53
Weight
17.2
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.