Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS53 1 7/16

  • Mfr # 60BS53 1 7/16

  • Zoro # G2441038


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
12.6602
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS53 1 7/16
Zoro #
G2441038
UPC #
697950309361
Country of Origin
United States

Dimensions

Pitch Dia.
12.6602
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.088
Storage Height
1.25
Storage Width
13.088
Caliper Diameter
12.1856
Storage Length
13.088

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
53
Weight
17.66
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.