Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS53 2

  • Mfr # 60BS53 2

  • Zoro # G2440773


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
53
Pitch Dia.
12.6602
Material
Steel
Outside Dia. (In.)
13.088
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS53 2
Zoro #
G2440773
UPC #
697950309378
Country of Origin
United States

Dimensions

Pitch Dia.
12.6602
Outside Dia. (In.)
13.088
Length through Bore (In.)
1.25
Storage Length
13.088
Storage Height
1.25
Storage Width
13.088
Caliper Diameter
12.1856

Details

Number of Teeth
53
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
17.08
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.