Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS54 1 1/2

  • Mfr # 60BS54 1 1/2

  • Zoro # G3314021


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
12.8988
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Outside Dia. (In.)
13.327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS54 1 1/2
Zoro #
G3314021
UPC #
697950309415
Country of Origin
United States

Dimensions

Pitch Dia.
12.8988
Outside Dia. (In.)
13.327
Length through Bore (In.)
1.75
Storage Length
13.327
Caliper Diameter
12.4298
Storage Height
1.75
Storage Width
13.327

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
20
Number of Teeth
54
Number of Rows
1
Stocked Finished Bore
1.5
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.