Zoro Homepage

Spk Roller Bs, 60BS54 1 1/4

  • Mfr # 60BS54 1 1/4

  • Zoro # G2441053


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
54
Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS54 1 1/4
Zoro #
G2441053
UPC #
697950309422
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
13.327
Pitch Dia.
12.8988
Storage Height
1.75
Caliper Diameter
12.4298
Storage Width
13.327
Storage Length
13.327

Details

Type
Standard Roller Chain
Number of Teeth
54
Bore Type
Bored to Size
Material
Steel
Weight
20.26
Number of Rows
1
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.