Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS54 1 3/8

  • Mfr # 60BS54 1 3/8

  • Zoro # G2441324


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Number of Teeth
54
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS54 1 3/8
Zoro #
G2441324
UPC #
697950309477
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
12.8988
Outside Dia. (In.)
13.327
Storage Height
1.75
Storage Length
13.327
Storage Width
13.327
Caliper Diameter
12.4298

Details

Number of Teeth
54
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
20.2
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.