Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS54 2 3/16

  • Mfr # 60BS54 2 3/16

  • Zoro # G2443074


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Bored to Size
Chain Number
60
Pitch Dia.
12.8988
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS54 2 3/16
Zoro #
G2443074
UPC #
697950309514
Country of Origin
United States

Dimensions

Pitch Dia.
12.8988
Outside Dia. (In.)
13.327
Length through Bore (In.)
1.75
Caliper Diameter
12.4298
Storage Height
1.75
Storage Width
13.327
Storage Length
13.327

Details

Material
Steel
Number of Teeth
54
Bore Type
Bored to Size
Chain Number
60
Type
Standard Roller Chain
Weight
19.4
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.