Zoro Homepage

Spk Roller Bs, 60BS54 2 7/16

  • Mfr # 60BS54 2 7/16

  • Zoro # G3334866


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Weight
19.4
Material
Steel
Bore Type
Bored to Size
Number of Teeth
54
Outside Dia. (In.)
13.327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS54 2 7/16
Zoro #
G3334866
UPC #
697950309521
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.327
Pitch Dia.
12.8988
Length through Bore (In.)
1.75
Caliper Diameter
12.4298
Storage Length
13.327
Storage Height
1.75
Storage Width
13.327

Details

Weight
19.4
Material
Steel
Bore Type
Bored to Size
Number of Teeth
54
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.