Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS55 1 15/16

  • Mfr # 60BS55 1 15/16

  • Zoro # G2441394


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.1374
Number of Teeth
55
Length through Bore (In.)
1.75
Outside Dia. (In.)
13.566
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS55 1 15/16
Zoro #
G2441394
UPC #
697950309545
Country of Origin
United States

Dimensions

Pitch Dia.
13.1374
Length through Bore (In.)
1.75
Outside Dia. (In.)
13.566
Storage Width
13.566
Storage Height
1.75
Caliper Diameter
12.663
Storage Length
13.566

Details

Number of Teeth
55
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
19.89
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.