Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS55 2 7/16

  • Mfr # 60BS55 2 7/16

  • Zoro # G3318720


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.566
Type
Standard Roller Chain
Pitch Dia.
13.1374
Length through Bore (In.)
1.75
Number of Teeth
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS55 2 7/16
Zoro #
G3318720
UPC #
697950309613
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.566
Pitch Dia.
13.1374
Length through Bore (In.)
1.75
Storage Length
13.566
Storage Height
1.75
Caliper Diameter
12.663
Storage Width
13.566

Details

Type
Standard Roller Chain
Number of Teeth
55
Material
Steel
Weight
18.99
Bore Type
Bored to Size
Chain Number
60
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.