Zoro Homepage

Spk Roller Bs, 60BS56 1 5/8

  • Mfr # 60BS56 1 5/8

  • Zoro # G2449462


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
56
Outside Dia. (In.)
13.805
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS56 1 5/8
Zoro #
G2449462
UPC #
697950309675
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.805
Length through Bore (In.)
1.75
Pitch Dia.
13.376
Storage Width
13.805
Storage Length
13.805
Storage Height
1.75
Caliper Diameter
12.907

Details

Bore Type
Bored to Size
Number of Teeth
56
Material
Steel
Type
Standard Roller Chain
Weight
20.98
Stocked Finished Bore
1.625
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.