Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS56 1 7/16

  • Mfr # 60BS56 1 7/16

  • Zoro # G2450180


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.376
Length through Bore (In.)
1.75
Number of Teeth
56
Type
Standard Roller Chain
Outside Dia. (In.)
13.805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS56 1 7/16
Zoro #
G2450180
UPC #
697950309682
Country of Origin
United States

Dimensions

Pitch Dia.
13.376
Length through Bore (In.)
1.75
Outside Dia. (In.)
13.805
Storage Height
1.75
Caliper Diameter
12.907
Storage Length
13.805
Storage Width
13.805

Details

Number of Teeth
56
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
21.4
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.