Zoro Homepage

Spk Roller Bs, 60BS58 1 15/16

  • Mfr # 60BS58 1 15/16

  • Zoro # G3346748


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
58
Type
Standard Roller Chain
Pitch Dia.
13.8533
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS58 1 15/16
Zoro #
G3346748
UPC #
697950309828
Country of Origin
United States

Dimensions

Pitch Dia.
13.8533
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.283
Caliper Diameter
13.3843
Storage Length
14.283
Storage Width
14.283
Storage Height
1.75

Details

Bore Type
Bored to Size
Number of Teeth
58
Type
Standard Roller Chain
Material
Steel
Weight
21.8
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.