Zoro Homepage

Spk Roller Bs, 60BS58 1 5/8

  • Mfr # 60BS58 1 5/8

  • Zoro # G2449779


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.283
Number of Teeth
58
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS58 1 5/8
Zoro #
G2449779
UPC #
697950309859
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.283
Pitch Dia.
13.8533
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
14.283
Storage Width
14.283
Caliper Diameter
13.3843

Details

Number of Teeth
58
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
22.4
Number of Rows
1
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.