Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS58 2 3/16

  • Mfr # 60BS58 2 3/16

  • Zoro # G2449368


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
58
Pitch Dia.
13.8533
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS58 2 3/16
Zoro #
G2449368
UPC #
697950309880
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
13.8533
Outside Dia. (In.)
14.283
Storage Length
14.283
Storage Width
14.283
Caliper Diameter
13.3843
Storage Height
1.75

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
58
Material
Steel
Weight
21.2
Stocked Finished Bore
2.1875
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.