Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS59 1 5/8

  • Mfr # 60BS59 1 5/8

  • Zoro # G2454749


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
14.522
Type
Standard Roller Chain
Number of Teeth
59
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS59 1 5/8
Zoro #
G2454749
UPC #
697950309941
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
14.522
Pitch Dia.
14.0919
Storage Width
14.522
Caliper Diameter
13.6179
Storage Height
1.75
Storage Length
14.522

Details

Type
Standard Roller Chain
Number of Teeth
59
Material
Steel
Bore Type
Bored to Size
Weight
22.85
Number of Rows
1
Stocked Finished Bore
1.625
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.