Zoro Homepage

Spk Roller Bs, 60BS59 2 7/16

  • Mfr # 60BS59 2 7/16

  • Zoro # G2454758


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
14.522
Type
Standard Roller Chain
Number of Teeth
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS59 2 7/16
Zoro #
G2454758
UPC #
697950309989
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.522
Pitch Dia.
14.0919
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
14.522
Caliper Diameter
13.6179
Storage Width
14.522

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
59
Weight
21.46
Number of Rows
1
Chain Number
60
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.