Zoro Homepage

Spk Roller Bs, 60BS60 1 3/8

  • Mfr # 60BS60 1 3/8

  • Zoro # G2455360


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Type
Standard Roller Chain
Bore Type
Bored to Size
Pitch Dia.
14.3305
Outside Dia. (In.)
14.761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS60 1 3/8
Zoro #
G2455360
UPC #
697950310008
Country of Origin
United States

Dimensions

Pitch Dia.
14.3305
Outside Dia. (In.)
14.761
Length through Bore (In.)
1.75
Storage Width
14.761
Storage Length
14.761
Caliper Diameter
13.8615
Storage Height
1.75

Details

Number of Teeth
60
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
24
Chain Number
60
Stocked Finished Bore
1.375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.