Zoro Homepage

Spk Roller Bs, 60BS60 1 5/8

  • Mfr # 60BS60 1 5/8

  • Zoro # G2457320


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.3305
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.761
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS60 1 5/8
Zoro #
G2457320
UPC #
697950310015
Country of Origin
United States

Dimensions

Pitch Dia.
14.3305
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.761
Storage Length
14.761
Storage Height
1.75
Storage Width
14.761
Caliper Diameter
13.8615

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
60
Weight
23.5
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.