Zoro Homepage

Spk Roller Bs, 60BS60 2 3/16

  • Mfr # 60BS60 2 3/16

  • Zoro # G3369358


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Pitch Dia.
14.3305
Weight
22.8
Outside Dia. (In.)
14.761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS60 2 3/16
Zoro #
G3369358
UPC #
697950310039
Country of Origin
United States

Dimensions

Pitch Dia.
14.3305
Outside Dia. (In.)
14.761
Length through Bore (In.)
1.75
Caliper Diameter
13.8615
Storage Width
14.761
Storage Length
14.761
Storage Height
1.75

Details

Type
Standard Roller Chain
Material
Steel
Weight
22.8
Bore Type
Bored to Size
Number of Teeth
60
Chain Number
60
Stocked Finished Bore
2.1875
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.