Zoro Homepage

Spk Roller Bs, 60BS60 2

  • Mfr # 60BS60 2

  • Zoro # G3356931


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Weight
23.4
Outside Dia. (In.)
14.761
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS60 2
Zoro #
G3356931
UPC #
697950310022
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.761
Length through Bore (In.)
1.75
Pitch Dia.
14.3305
Storage Width
14.761
Storage Length
14.761
Caliper Diameter
13.8615
Storage Height
1.75

Details

Material
Steel
Number of Teeth
60
Weight
23.4
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Rows
1
Stocked Finished Bore
2
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.