Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS70 1 1/2

  • Mfr # 60BS70 1 1/2

  • Zoro # G2443792


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Pitch Dia.
16.7169
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS70 1 1/2
Zoro #
G2443792
UPC #
697950310046
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
16.7169
Outside Dia. (In.)
17.15
Storage Length
17.15
Caliper Diameter
16.2479
Storage Width
17.15
Storage Height
1.75

Details

Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bored to Size
Material
Steel
Weight
32
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.