Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS70 1 3/4

  • Mfr # 60BS70 1 3/4

  • Zoro # G3302340


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Weight
32
Outside Dia. (In.)
17.15
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS70 1 3/4
Zoro #
G3302340
UPC #
697950310060
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
17.15
Pitch Dia.
16.7169
Caliper Diameter
16.2479
Storage Length
17.15
Storage Width
17.15
Storage Height
1.75

Details

Weight
32
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
70
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.