Zoro Homepage

Spk Roller Bs, 60BS70 1 5/8

  • Mfr # 60BS70 1 5/8

  • Zoro # G2444641


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
16.7169
Number of Teeth
70
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS70 1 5/8
Zoro #
G2444641
UPC #
697950310084
Country of Origin
United States

Dimensions

Pitch Dia.
16.7169
Length through Bore (In.)
1.75
Outside Dia. (In.)
17.15
Caliper Diameter
16.2479
Storage Height
1.75
Storage Width
17.15
Storage Length
17.15

Details

Number of Teeth
70
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
32
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.