Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS70 2

  • Mfr # 60BS70 2

  • Zoro # G2444072


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Pitch Dia.
16.7169
Type
Standard Roller Chain
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS70 2
Zoro #
G2444072
UPC #
697950310107
Country of Origin
United States

Dimensions

Pitch Dia.
16.7169
Length through Bore (In.)
1.75
Outside Dia. (In.)
17.15
Storage Width
17.15
Caliper Diameter
16.2479
Storage Height
1.75
Storage Length
17.15

Details

Material
Steel
Number of Teeth
70
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
29.98
Stocked Finished Bore
2
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.