Zoro Homepage

Spk Roller Bs, 60BS70 2 7/16

  • Mfr # 60BS70 2 7/16

  • Zoro # G2441878


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bored to Size
Chain Number
60
Pitch Dia.
16.7169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS70 2 7/16
Zoro #
G2441878
UPC #
697950310121
Country of Origin
United States

Dimensions

Pitch Dia.
16.7169
Length through Bore (In.)
1.75
Outside Dia. (In.)
17.15
Storage Width
17.15
Storage Length
17.15
Caliper Diameter
16.2479
Storage Height
1.75

Details

Material
Steel
Number of Teeth
70
Bore Type
Bored to Size
Chain Number
60
Type
Standard Roller Chain
Weight
29
Number of Rows
1
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.