Zoro Homepage

Spk Roller Bs, 60BS72 1 5/8

  • Mfr # 60BS72 1 5/8

  • Zoro # G2444894


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
17.628
Material
Steel
Number of Teeth
72
Length through Bore (In.)
2
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS72 1 5/8
Zoro #
G2444894
UPC #
697950310176
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.628
Length through Bore (In.)
2
Pitch Dia.
17.1942
Storage Length
17.628
Caliper Diameter
16.7252
Storage Width
17.628
Storage Height
2

Details

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
35
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.