Zoro Homepage

Spk Roller Bs, 60BS72 2 7/16

  • Mfr # 60BS72 2 7/16

  • Zoro # G2447590


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Chain Number
60
Pitch Dia.
17.1942
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS72 2 7/16
Zoro #
G2447590
UPC #
697950310213
Country of Origin
United States

Dimensions

Pitch Dia.
17.1942
Outside Dia. (In.)
17.628
Length through Bore (In.)
1.75
Storage Width
17.628
Storage Height
1.75
Caliper Diameter
16.7252
Storage Length
17.628

Details

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Chain Number
60
Type
Standard Roller Chain
Weight
34.18
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.