Zoro Homepage

Spk Roller Bs, 60BS80 1 1/2

  • Mfr # 60BS80 1 1/2

  • Zoro # G3328091


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
80
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
19.539
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS80 1 1/2
Zoro #
G3328091
UPC #
697950310220
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.539
Length through Bore (In.)
2
Pitch Dia.
19.1035
Storage Width
19.539
Caliper Diameter
18.6345
Storage Height
2
Storage Length
19.539

Details

Bore Type
Bored to Size
Number of Teeth
80
Material
Steel
Type
Standard Roller Chain
Weight
40.5
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.