Zoro Homepage

Spk Roller Bs, 60BS80 1 15/16

  • Mfr # 60BS80 1 15/16

  • Zoro # G2443923


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
19.1035
Type
Standard Roller Chain
Length through Bore (In.)
2
Outside Dia. (In.)
19.539
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS80 1 15/16
Zoro #
G2443923
UPC #
697950310237
Country of Origin
United States

Dimensions

Pitch Dia.
19.1035
Length through Bore (In.)
2
Outside Dia. (In.)
19.539
Storage Width
19.539
Storage Height
2
Storage Length
19.539
Caliper Diameter
18.6345

Details

Type
Standard Roller Chain
Number of Teeth
80
Bore Type
Bored to Size
Material
Steel
Weight
38
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.