Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS80 1 3/4

  • Mfr # 60BS80 1 3/4

  • Zoro # G3302882


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
80
Weight
42
Pitch Dia.
19.1035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS80 1 3/4
Zoro #
G3302882
UPC #
697950310244
Country of Origin
United States

Dimensions

Pitch Dia.
19.1035
Outside Dia. (In.)
19.539
Length through Bore (In.)
2
Storage Width
19.539
Storage Length
19.539
Caliper Diameter
18.6345
Storage Height
2

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
80
Weight
42
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.