Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS84 1 1/2

  • Mfr # 60BS84 1 1/2

  • Zoro # G2444370


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Number of Teeth
84
Pitch Dia.
20.0582
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS84 1 1/2
Zoro #
G2444370
UPC #
697950310312
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
20.0582
Outside Dia. (In.)
20.494
Storage Length
20.494
Storage Height
2
Caliper Diameter
19.5892
Storage Width
20.494

Details

Bore Type
Bored to Size
Number of Teeth
84
Material
Steel
Type
Standard Roller Chain
Weight
45
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.