Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS84 1 15/16

  • Mfr # 60BS84 1 15/16

  • Zoro # G2443908


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
20.0582
Outside Dia. (In.)
20.494
Bore Type
Bored to Size
Length through Bore (In.)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS84 1 15/16
Zoro #
G2443908
UPC #
697950310329
Country of Origin
United States

Dimensions

Pitch Dia.
20.0582
Outside Dia. (In.)
20.494
Length through Bore (In.)
2.25
Storage Width
20.494
Storage Height
2.25
Caliper Diameter
19.5892
Storage Length
20.494

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
84
Weight
43
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.