Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS96 1 3/8

  • Mfr # 60BS96 1 3/8

  • Zoro # G2451991


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
96
Material
Steel
Length through Bore (In.)
2.25
Type
Standard Roller Chain
Pitch Dia.
22.9224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS96 1 3/8
Zoro #
G2451991
UPC #
697950310435
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.25
Pitch Dia.
22.9224
Outside Dia. (In.)
23.36
Caliper Diameter
22.4534
Storage Length
23.36
Storage Height
2.25
Storage Width
23.36

Details

Number of Teeth
96
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
61
Stocked Finished Bore
1.375
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.