Zoro Homepage

Spk Roller Bs, 60BS96 2

  • Mfr # 60BS96 2

  • Zoro # G2449654


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
23.36
Length through Bore (In.)
2.25
Material
Steel
Number of Teeth
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS96 2
Zoro #
G2449654
UPC #
697950310466
Country of Origin
United States

Dimensions

Outside Dia. (In.)
23.36
Length through Bore (In.)
2.25
Pitch Dia.
22.9224
Caliper Diameter
22.4534
Storage Height
2.25
Storage Length
23.36
Storage Width
23.36

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
96
Bore Type
Bored to Size
Weight
59
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.