Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS17 1 1/2

  • Mfr # 80BS17 1 1/2

  • Zoro # G3354000


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Material
Steel
Bore Type
Bored to Size
Weight
5.1
Pitch Dia.
5.4422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17 1 1/2
Zoro #
G3354000
UPC #
697950020358
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Storage Length
5.95
Storage Width
5.95
Caliper Diameter
4.794
Storage Height
1.5

Details

Material
Steel
Bore Type
Bored to Size
Weight
5.1
Type
Standard Roller Chain
Number of Teeth
17
Stocked Finished Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.