Zoro Homepage

Spk Roller Bs, 80BS17 1 1/4

  • Mfr # 80BS17 1 1/4

  • Zoro # G3364780


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
5.4422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17 1 1/4
Zoro #
G3364780
UPC #
697950020327
Country of Origin
United States

Dimensions

Pitch Dia.
5.4422
Length through Bore (In.)
1.5
Outside Dia. (In.)
5.95
Caliper Diameter
4.794
Storage Length
5.95
Storage Height
1.5
Storage Width
5.95

Details

Material
Steel
Number of Teeth
17
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
5.4
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.