Zoro Homepage

Spk Roller Bs, 80BS17 1 3/4

  • Mfr # 80BS17 1 3/4

  • Zoro # G3377076


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Number of Teeth
17
Weight
4.9
Length through Bore (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17 1 3/4
Zoro #
G3377076
UPC #
697950020372
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
5.95
Pitch Dia.
5.4422
Storage Width
5.95
Caliper Diameter
4.794
Storage Height
1.5
Storage Length
5.95

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
17
Weight
4.9
Type
Standard Roller Chain
Number of Rows
1
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.