Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS17 2 3/16

  • Mfr # 80BS17 2 3/16

  • Zoro # G2466971


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Number of Teeth
17
Pitch Dia.
5.4422
Bore Type
Bored to Size
Outside Dia. (In.)
5.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS17 2 3/16
Zoro #
G2466971
UPC #
697950317694
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Storage Length
5.95
Caliper Diameter
4.794
Storage Width
5.95
Storage Height
1.5

Details

Number of Teeth
17
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
4.45
Stocked Finished Bore
2.1875
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.