Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS17 2 7/16

  • Mfr # 80BS17 2 7/16

  • Zoro # G3373506


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Pitch Dia.
5.4422
Type
Standard Roller Chain
Number of Teeth
17
Outside Dia. (In.)
5.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17 2 7/16
Zoro #
G3373506
UPC #
697950020402
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Storage Height
1.5
Caliper Diameter
4.794
Storage Length
5.95
Storage Width
5.95

Details

Type
Standard Roller Chain
Number of Teeth
17
Weight
4.15
Bore Type
Bored to Size
Material
Steel
Stocked Finished Bore
2.4375
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.