Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS18 1 15/16

  • Mfr # 80BS18 1 15/16

  • Zoro # G3344946


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Number of Teeth
18
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18 1 15/16
Zoro #
G3344946
UPC #
697950020532
Country of Origin
United States

Dimensions

Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Length through Bore (In.)
1.5
Storage Height
1.5
Storage Length
6.271
Storage Width
6.271
Caliper Diameter
5.1338

Details

Type
Standard Roller Chain
Number of Teeth
18
Material
Steel
Bore Type
Bored to Size
Weight
6.2
Chain Number
80
Stocked Finished Bore
1.9375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.