Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS18 1 5/8

  • Mfr # 80BS18 1 5/8

  • Zoro # G3344550


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.5
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18 1 5/8
Zoro #
G3344550
UPC #
697950020518
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Caliper Diameter
5.1338
Storage Height
1.5
Storage Width
6.271
Storage Length
6.271

Details

Bore Type
Bored to Size
Number of Teeth
18
Weight
6.6
Material
Steel
Type
Standard Roller Chain
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.