Zoro Homepage

Spk Roller Bs, 80BS18 2 3/16

  • Mfr # 80BS18 2 3/16

  • Zoro # G3347606


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Length through Bore (In.)
1.5
Type
Standard Roller Chain
Pitch Dia.
5.7588
Weight
5.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18 2 3/16
Zoro #
G3347606
UPC #
697950317700
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Storage Width
6.271
Storage Length
6.271
Storage Height
1.5
Caliper Diameter
5.1338

Details

Number of Teeth
18
Type
Standard Roller Chain
Weight
5.8
Bore Type
Bored to Size
Material
Steel
Number of Rows
1
Chain Number
80
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.