Zoro Homepage

Spk Roller Bs, 80BS18W 1 1/2

  • Mfr # 80BS18W 1 1/2

  • Zoro # G3376069


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.271
Number of Teeth
18
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18W 1 1/2
Zoro #
G3376069
UPC #
697950020501
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Storage Width
6.271
Storage Length
6.271
Storage Height
1.5
Caliper Diameter
5.1338

Details

Number of Teeth
18
Type
Standard Roller Chain
Material
Steel
Weight
6.6
Bore Type
Bored to Size
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.