Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS18W 1 1/4

  • Mfr # 80BS18W 1 1/4

  • Zoro # G3375542


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
1.5
Number of Teeth
18
Outside Dia. (In.)
6.271
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18W 1 1/4
Zoro #
G3375542
UPC #
697950020464
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Storage Length
6.271
Storage Height
1.5
Caliper Diameter
5.1338
Storage Width
6.271

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
18
Bore Type
Bored to Size
Weight
7
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.