Zoro Homepage

Spk Roller Bs, 80BS19 1 1/4

  • Mfr # 80BS19 1 1/4

  • Zoro # G3377968


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Type
Standard Roller Chain
Weight
7.4
Pitch Dia.
6.0755
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS19 1 1/4
Zoro #
G3377968
UPC #
697950020594
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Length through Bore (In.)
1.5
Storage Height
1.5
Caliper Diameter
5.4297
Storage Length
6.593
Storage Width
6.593

Details

Number of Teeth
19
Type
Standard Roller Chain
Weight
7.4
Bore Type
Bored to Size
Material
Steel
Stocked Finished Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.